Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom Towel & Robe Hook
Mfr # KBA1501CH
Zoro # G205339230
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Chrome
- Width 1.75
- Height 1.75
- Material Brass
Product Information
- Brand Kibi
- MFR # KBA1501CH
- Zoro # G205339230
- UPC # 842708120129
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.75 |
Height | 1.75 |
Details
Item | KBA1501CH |
Finish | Chrome |
Color | Chrome |
Material | Brass |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100078)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 10 1/2 In (2MPS-14-05-01)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4BN-2)
- KIBI Circular Bathroom Towel & Robe Hook 2 Count (KBA1401MB-2PC)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BN)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5MB)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- DELTA Delta Lilah Towel Ring, Chrome (IAO20146)
- Kibi Bath Towel Bars and Hooks