Shop All Bath Towel Bars and Hooks
Kibi
Cube Bathroom 18" Towel Bar - Brush Nickel
Mfr # KBA1507BN
Zoro # G105339248
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 19.44
- Material Brass
- Height 1.75
- Color Brushed Nickel
Product Information
- Brand Kibi
- MFR # KBA1507BN
- Zoro # G105339248
- UPC # 842708127876
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 19.44 |
Height | 1.75 |
Details
Item | KBA1507BN |
Finish | Brushed Nickel |
Material | Brass |
Color | Brushed Nickel |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" (4347001410)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5BG)
- KOHLER Elate 24 Towel Bar (27287-2MB)
- Kibi Bath Towel Bars and Hooks