Shop All Bath Towel Bars and Hooks
Kibi
Cube 10 inch Bathroom Towel Bar
Mfr # KBA1503BN
Zoro # G905339257
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 10.5
- Material Brass
- Color Brushed Nickel
- Height 1.75
Product Information
- Brand Kibi
- MFR # KBA1503BN
- Zoro # G905339257
- UPC # 842708120198
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.5 |
Height | 1.75 |
Details
Item | KBA1503BN |
Finish | Brushed Nickel |
Material | Brass |
Color | Brushed Nickel |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Stem Extension Kit (97479)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF50701)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 20 in. Stainless Steel Faucet Supply Line (B8F20)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503CH)
- KIBI Circular Bathroom 18" Towel Bar - Brush Gold (KBA1407BG)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- Kibi Bath Towel Bars and Hooks