Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Toilet Paper Holder - Chrome
Mfr # KBA1405CH
Zoro # G305339284
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Finish Chrome
Product Information
- Brand Kibi
- MFR # KBA1405CH
- Zoro # G305339284
- UPC # 842708127616
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Height | 10.938 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Chrome |
Finish | Chrome |
Includes | Toilet Paper Holder, Mounting Hardware |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ME Dish Soap, Herbal Mint 16 oz., PK6 (ECOM-DSHM16-06)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- BLACK & DECKER Rack Stand Dryer Stacking Kit (BWDS)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- KIBI Cube Bathroom Toilet Paper Holder - Matte Black (KBA1505MB)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- Kibi Toilet Paper Dispensers & Holders