Shop All Kitchen Faucets
Kibi
Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser
Mfr # C-KKF2011BG-KSD100BG
Zoro # G805314491
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.5
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Width 4.5
- Material Brass
- Color/Finish Brushed Gold
Product Information
- Brand Kibi
- MFR # C-KKF2011BG-KSD100BG
- Zoro # G805314491
- UPC # 842708122215
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 7.5 |
Width | 4.5 |
Height | 13.44 |
Details
Finish | Brushed Gold |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Item | C-KKF2011BG-KSD100BG |
Material | Brass |
Color/Finish | Brushed Gold |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Swivel Foot G=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0490.18)
- WHIRLPOOL Dryer Lint Screen (W10717210)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- ZORO SELECT 1-1/4" Black Forged Steel Tee Class 3000 (1MMY3)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- KIBI Circular Water Filtration Faucet (KFF501BN)
- T&S BRASS Swing Nozzle10" For - Part# Ts061X (TS061X)
- Kibi Kitchen Faucets & Accessories