Shop All Kitchen Faucets
Kibi
Circular Pot Filler
Mfr # KPF601BG
Zoro # G605314530
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Depth 4
- Material Brass
- Includes Faucet, Brass Mounting Hardware
- Width 8
Product Information
- Brand Kibi
- MFR # KPF601BG
- Zoro # G605314530
- UPC # 842708126923
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 4 |
Depth | 4 |
Width | 8 |
Details
Finish | Brushed Gold |
Item | KPF601BG |
Material | Brass |
Includes | Faucet, Brass Mounting Hardware |
Color/Finish | Brushed Gold |
Description
is made from premium lead free brass, ensuring it's safe for drinking water. Its rotating design makes it easy to fill large cooking vessels quickly without having to walk form the sink to the stove.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-CPL)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12726)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Circular Pot Filler (KPF601BN)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012MB-KSD100MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003TT)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Brushed Gold (KKF2016BG)
- VALTERRA LEDGE FAUCET, 4IN, 2 KNOB, PLASTIC, CHROME (PF211305)
- Kibi Kitchen Faucets & Accessories