Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Double Toilet Paper Holder - Matte Black..
Mfr # KBA1408MB
Zoro # G905339301
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Color Black
Product Information
- Brand Kibi
- MFR # KBA1408MB
- Zoro # G905339301
- UPC # 842708127746
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.187 in |
Dispenser Depth | 3.44 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Black |
Finish | Matte Black |
Includes | Toilet Paper Holder, Mounting Hardware |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKSOLID Garage Flr Kit Dark Gry (317286)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- POPLAR WOOD Broom Handle, Wood, Natural, Tapered End, 15/16 in Handle Dia, 60 in L, (0760BW)
- TOUGH GUY Scrubbing Pad, Green, Size 20" x 14", PK10 (402W25)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- Kibi Toilet Paper Dispensers & Holders