Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Double Toilet Paper Holder - Chrome..
Mfr # KBA1408CH
Zoro # G605339298
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Color Chrome
Product Information
- Brand Kibi
- MFR # KBA1408CH
- Zoro # G605339298
- UPC # 842708127739
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.173 in |
Dispenser Width | 6.22 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Color | Chrome |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Chrome |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME CARE LABS The Works Toilet Bowl Cleaner (3313)
- RUBBERMAID Lid F/10Gl Cangray (260900GRAY)
- METROVAC Bag, 3-Ply, Disposable, 5 PK (DV-5PBRP)
- CITRA SOLV 16OZ Citrus Degreaser (CS1612)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602CH)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- Kibi Toilet Paper Dispensers & Holders