Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom Towel Ring - Matte Black
Mfr # KBA1406MB
Zoro # G905339226
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 7.13
- Material Brass
- Color Matte Black
- Width 6.32
Product Information
- Brand Kibi
- MFR # KBA1406MB
- Zoro # G905339226
- UPC # 842708127661
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.13 |
Width | 6.32 |
Details
Item | KBA1406MB |
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-E3ABCP)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- MOEN Chateau One-Handle Kitchen Faucet (67434)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BG)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5BG)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BN)
- KIBI Cube Bathroom Towel Ring - Matte Black.. (KBA1506MB)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- KIBI Circular Bathroom 18" Towel Bar - Brush Nickel (KBA1407BN)
- BOBRICK Heavy-Duty Clothes Hook w/Concealed Mnt (2116)
- Kibi Bath Towel Bars and Hooks