Shop All Toilet Paper Dispensers & Holders
Kibi
Circular Bathroom Toilet Paper Holder
Mfr # KBA1402BN
Zoro # G005339287
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Includes Toilet Paper Holder, Mounting Hardware
Product Information
- Brand Kibi
- MFR # KBA1402BN
- Zoro # G005339287
- UPC # 842708119994
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.17 in |
Dispenser Depth | 2.88 in |
Dispenser Height | 2.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Includes | Toilet Paper Holder, Mounting Hardware |
Finish | Brushed Nickel |
Dispenser Mounting | Wall |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- SPILLTECH Absorbent Pad, 10 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPD50H)
- CRC CRC 13 oz. Aerosol Can, Contact Cleaner (03150)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- Kibi Toilet Paper Dispensers & Holders