Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom 18" Towel Bar - Chrome
Mfr # KBA1407CH
Zoro # G605339250
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Chrome
- Height 2.13
- Width 19.81
- Material Brass
Product Information
- Brand Kibi
- MFR # KBA1407CH
- Zoro # G605339250
- UPC # 842708127692
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 19.81 |
Details
Item | KBA1407CH |
Finish | Chrome |
Color | Chrome |
Material | Brass |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-16mm x 12mm Tube OD (ZUSA-PTC-PBT-563)
- IN-SINK-ERATOR Strainger Flg-Long (FLG-SSLG)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403MB)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BG)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- HOMEWERKS Homewerks Worldwide 228787 24 in. Home Pointe Basic Towel Bar; White (228787)
- Kibi Bath Towel Bars and Hooks