Shop All Bath Towel Bars and Hooks
Kibi
Circular Bathroom 18" Towel Bar - Brush Gold
Mfr # KBA1407BG
Zoro # G505339237
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 2.13
- Color Brushed Gold
- Material Brass
- Width 19.81
Product Information
- Brand Kibi
- MFR # KBA1407BG
- Zoro # G505339237
- UPC # 842708127722
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 19.81 |
Details
Item | KBA1407BG |
Finish | Brushed Gold |
Color | Brushed Gold |
Material | Brass |
Description
Complete your bathroom with the Circular Accessories. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1-1/4" x 3/4" Malleable Iron Reducing Tee Class 150 (0310042601)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- DIXON Ball Wye, 1/4", Turn Valve 1-1/2", Inlet (S7100-15)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP500)
- KIBI Circular Bathroom Towel Ring - Brush Nickel.. (KBA1406BN)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4CH)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BN)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403MB)
- DELTA Stryke 8 Mini Towel Bar (77608-CZ)
- Kibi Bath Towel Bars and Hooks