Shop All Bath Towel Bars and Hooks
Kibi
Circular 5 Piece Bathroom Hardware Set
Mfr # C-KBA14-5MB
Zoro # G405339306
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 7
- Material Brass
- Color Matte Black
Product Information
- Brand Kibi
- MFR # C-KBA14-5MB
- Zoro # G405339306
- UPC # 842708122130
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | C-KBA14-5MB |
Finish | Matte Black |
Weight | 7 |
Material | Brass |
Color | Matte Black |
Description
Complete your bathroom with the Circular Hardware Set. Items in this collection are made of heavy-duty brass to ensure lasting durability. They are crafted with the Kibi premium finish, which resists rust and corrosion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-KM-75)
- B & K/MUELLER INDSIMPORT 34 Galv Union (511-704HN)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- ANVIL 3/4" Malleable Iron Merchant Coupling Class 150 (0320200041)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5BG)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BG)
- KIBI Circular Bathroom 18" Towel Bar - Chrome (KBA1407CH)
- MOEN Glyde Robe Hook Bright Chrome (YB2303CH)
- Kibi Bath Towel Bars and Hooks