Shop All Bath Towel Bars and Hooks
Kibi
Circular 10 inch Bathroom Towel Bar
Mfr # KBA1403CH
Zoro # G205339247
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.13
- Material Brass
- Width 10.63
- Color Chrome
Product Information
- Brand Kibi
- MFR # KBA1403CH
- Zoro # G205339247
- UPC # 842708120044
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 10.63 |
Details
Item | KBA1403CH |
Finish | Chrome |
Material | Brass |
Color | Chrome |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- OATEY Toilet Flange, Floor (43515)
- KOHLER Artifacts Tea Bathroom Sink Spout (72758-CP)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KIBI Circular Bathroom 18" Towel Bar - Brush Gold (KBA1407BG)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- KIBI Blaze 24 inch Bathroom Towel Bar (KBA1604BG)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404CH)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4BN-2)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- DELTA Trillian Robe Hook (74335-KS)
- Kibi Bath Towel Bars and Hooks