Shop All Bath Towel Bars and Hooks
Kibi
Circular 10 inch Bathroom Towel Bar
Mfr # KBA1403BN
Zoro # G505339251
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- Width 10.63
- Height 2.13
- Color Brushed Nickel
Product Information
- Brand Kibi
- MFR # KBA1403BN
- Zoro # G505339251
- UPC # 842708120037
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.63 |
Height | 2.13 |
Details
Item | KBA1403BN |
Finish | Brushed Nickel |
Material | Brass |
Color | Brushed Nickel |
Description
Save space with the sleek, solid brass Cube Accessories. The simple lines of this collection make it a great addition to any bath.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-FQK2J-2P-4333)
- CASH ACME Safety Relief Valve, Brass, 3/4in., 30 psi (F-30)
- KOHLER Hinge, Mount (1086972)
- HAUSEN 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Valve, 5PK (HA-SS103-5)
- KIBI Circular 24 inch Bathroom Towel Bar (KBA1404BG)
- KIBI Cube 2-Piece Bathroom Hardware Set (C-KBA15-2CH-1)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BG)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5BG)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504CH)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- MOEN Align Single Robe Hook Black (YB0403BL)
- Kibi Bath Towel Bars and Hooks