Shop All Kitchen Faucets
Kibi
Cedar Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2010BN-KSD101BN
Zoro # G605314509
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.32
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Material Brass
- Height 16.75
- Color/Finish Brushed Nickel
Product Information
- Brand Kibi
- MFR # C-KKF2010BN-KSD101BN
- Zoro # G605314509
- UPC # 842708116917
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 4.32 |
Height | 16.75 |
Depth | 10 |
Details
Finish | Brushed Nickel |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Color/Finish | Brushed Nickel |
Item | C-KKF2010BN-KSD101BN |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator, 1.2 Gpm (1336291)
- SHARKBITE Reducing Coupling, 1/2 x 3/4 in, Barb (UC058LFA)
- APG 2-1/2" Brass Part F (3E25FBR)
- WHEDON Non-Aerating Attchmnt1.8 (LA1C)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007BN)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003MB)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008BN-KSD100BN)
- KIBI Largo Single Handle Pull Down Kitchen Sink Faucet (KKF2006MB)
- KIBI Single Handle Pull Down Kitchen Faucet (F103BN)
- KINGSTON BRASS KS200M 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS200M)
- Kibi Kitchen Faucets