Shop All Kitchen Faucets
Kibi
Casa Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2002CH
Zoro # G305314571
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
- Color/Finish Chrome
- Depth 10
- Height 16.5
- Width 4.5
Product Information
- Brand Kibi
- MFR # KKF2002CH
- Zoro # G305314571
- UPC # 842708114128
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 10 |
Height | 16.5 |
Width | 4.5 |
Details
Finish | Chrome |
Item | KKF2002CH |
Includes | Faucet, Pre-assembled Waterlines, Brass Mounting Hardware |
Color/Finish | Chrome |
Material | Brass |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 1 1/2 in Overall Long, Fully Threaded, Welded (T4BNF01)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-1806)
- SLOAN Repair Kit, Diaphragm, 1.5 GPF (A1037A)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- KIBI Circular Pot Filler (KPF601MB)
- KIBI Aurora Single Handle Pull Down Kitchen Sink Faucet (KKF2003CH)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102CH-S)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- Kibi Kitchen Faucets & Accessories