Shop All Bathroom Sink Faucets
Kibi
Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain
Mfr # C-KBF1017CH-KPW100CH
Zoro # G105314429
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 6
- Includes Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware
- Color Chrome
- Material Brass
Product Information
- Brand Kibi
- MFR # C-KBF1017CH-KPW100CH
- Zoro # G105314429
- UPC # 842708121317
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.25 |
Depth | 6.38 |
Width | 1.75 |
Details
Finish | Chrome |
Weight | 6 |
Includes | Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware |
Color | Chrome |
Item | C-KBF1017CH-KPW100CH |
Material | Brass |
Description
Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK End Waste Outlet 1-1/2X16 (PP20925)
- CHICAGO FAUCET Pre-Pack (111-PPJKNF)
- SIAM 1-1/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-20)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1001BG-KPW100BG)
- KIBI Tender Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1019MB-KPW100MB)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BG-KPW100BG)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002BN-KPW100BN)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- Kibi Bathroom Sink Faucets & Accessories