Shop All Sink Drains
Kibi
Bathroom Sink Tailpiece 1-1/4" x 12" - Matte Black
Mfr # KTP12MB
Zoro # G705128754
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Matte Black
- Height (In.) 12
- Width 1.25
- Overall Depth 1.25
- Material Brass
Product Information
- Brand Kibi
- MFR # KTP12MB
- Zoro # G705128754
- UPC # 842708127999
- Country of Origin China
- Category Sink Drains
Dimensions
Height (In.) | 12 |
Width | 1.25 |
Overall Depth | 1.25 |
Details
Color - Drains | Matte Black |
Finish | Matte Black |
Item | KTP12MB |
Material | Brass |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- ZORO SELECT 1-1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1885-120)
- LEGEND VALVE 14" T-550 RETRO CARTRIDGE (108-914AR)
- THRIFCO PLUMBING 4 Inch ABS Solvent P-Trap, H x H (6793204)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Bronze (K820-76BRZ)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- Kibi Sink Drains