Shop All Kitchen Faucets
Kibi
Aurora Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser
Mfr # C-KKF2003CH-KSD100CH
Zoro # G905314445
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware
- Material Brass
- Depth 9.5
- Height 17
- Width 4.57
Product Information
- Brand Kibi
- MFR # C-KKF2003CH-KSD100CH
- Zoro # G905314445
- UPC # 842708116764
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 9.5 |
Height | 17 |
Width | 4.57 |
Details
Finish | Chrome |
Includes | Faucet, Soap Dispenser, Pre-assembled Waterlines, Brass Mounting Hardware |
Material | Brass |
Item | C-KKF2003CH-KSD100CH |
Color/Finish | Chrome |
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PEX X 3/4" MALE ELBOW (460-113NL)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010400)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/4)
- WESTWARD Bench Yoke Vise, 1/8 to 4 in (22XP97)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- KIBI Lowa Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2001MB-KSD100MB)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007CH-KSD100CH)
- KIBI Summit Single Handle Pull Down Kitchen Sink Faucet (KKF2009ORB)
- HOMEWERKS Homewerks 3310-150-CH-B-Z 0.5 in. Female Pipe Thread Drinking Water Bubbler (122809)
- Kibi Kitchen Faucets & Accessories