Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS2-14
Zoro # G304671385
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 14
- Material Carbon Steel
- Outside Diameter 32 mm
- Precision Class JIS N8 (JIS B1702-1:1998)
- Gear Shape S1
Product Information
- Brand Khk Gears
- MFR # SS2-14
- Zoro # G304671385
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 32 mm |
Hub Diameter | 20 mm |
Overall Length | 30 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 10 mm |
Pitch Diameter | 28 mm |
Face Width | 20 mm |
Details
Item | Spur Gear |
Number of Teeth | 14 |
Material | Carbon Steel |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Shape | S1 |
Hub Projection | 10 mm |
Standards | RoHS Compliant |
System of Measurement | Metric |
Material Grade | S45C |
Maximum Teeth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Metric Module Pitch | 2 |
Finish | Black Oxide |
Description
Spur Gear, Metric Module Pitch 2, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 28 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 6.00 A, 115/230VAC, 1 Phase (4PX-700-1)
- WEATHERHEAD Spacer Ring, 1555776 (ET575SR-015A)
- GAST Fan Roc 48Fr Af533 (AF533)
- BESTORQ Bestorq Timing Belt Model 325-5M-12 - 12.8 in Outside Length - 0.35 in Top Width (325-5M-12)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Nylon Screw Gear (PN1-13L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- Khk Gears Gears & Gear Racks