Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS1.5-20
Zoro # G504670584
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Carbon Steel
- Gear Shape S1
- Face Width 15 mm
- Maximum Teeth Hardness 194 HB
Product Information
- Brand Khk Gears
- MFR # SS1.5-20
- Zoro # G504670584
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 33 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 30 mm |
Hub Diameter | 24 mm |
Overall Length | 25 mm |
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 24 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 30 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 56-70 3Ph 1Hp 1725Rpm 5/8In 208-230/460V-Ac Ac Motor (G142 EQF 56T17D5347B P)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-100)
- LPS Premium Lubricant w/PtFE, Aerosol, 16 Oz. (00616)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Internal / Ring Gears (SI3-50)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- Khk Gears Gears & Gear Racks