Shop All Spur Gears
Khk Gears
Steel Spur Gears
Mfr # SS0.5-60A
Zoro # G704671435
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Carbon Steel
- Pitch Diameter 30 mm
- Hub Diameter 28 mm
- Number of Set Screws 1
Product Information
- Brand Khk Gears
- MFR # SS0.5-60A
- Zoro # G704671435
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 30 mm |
Hub Diameter | 28 mm |
Overall Length | 12 mm |
Screw Thread Size | M4 |
Bore Diameter Tolerance | H7 |
Outside Diameter | 31 mm |
Face Width | 5 mm |
Bore Diameter | 6 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 30 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1/16" ID Set Screw Collar, Stl, Bo (C-006-BO)
- SPEEDAIRE O-Ring for Metal Bowl, Compact (114X68)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- KHK GEARS Steel Spur Gears (SS2-25)
- KHK GEARS Ground Helical Gears (KHG1.5-40L)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-15)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- Khk Gears Gears & Gear Racks