Shop All Spur Gears
Khk Gears
Stainless Steel Screw Gears
Mfr # SUN2-10L
Zoro # G904841355
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 32.28 mm
- Hub Diameter 22 mm
- System of Measurement Metric
- Overall Length 35 mm
Product Information
- Brand Khk Gears
- MFR # SUN2-10L
- Zoro # G904841355
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 32.28 mm |
Hub Diameter | 22 mm |
Overall Length | 35 mm |
Pitch Diameter | 28.28 mm |
Face Width | 20 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 12 mm |
Details
Material | Stainless Steel |
System of Measurement | Metric |
Tooth Direction | Left Hand |
Gear Shape | S1 |
Bore Type | Plain |
Maximum Teeth Hardness | 187 HB |
Metric Module Pitch | 2 |
Number of Teeth | 10 |
Hub Projection | 15 mm |
Spiral Angle | 45 Degrees |
Item | Screw Gear |
Gear Type | Screw |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Pressure Angle | 20 Degrees |
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- CR-SKF Small Bore Seal (79998)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-45)
- KHK GEARS Nylon Screw Gear (PN1-13L)
- KHK GEARS Steel Spur Gears (SS1-32)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-2030L)
- Khk Gears Spur Gears