Shop All Spur Gears
Khk Gears
Molded Plastic Worm Wheels
Mfr # DG0.8-40R1
Zoro # G504670485
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 6 mm
- Pitch Diameter 32.05 mm
- Number of Teeth 40
- Hub Diameter 20 mm
- Pressure Angle 20 Degrees
Product Information
- Brand Khk Gears
- MFR # DG0.8-40R1
- Zoro # G504670485
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 6 mm |
Pitch Diameter | 32.05 mm |
Hub Diameter | 20 mm |
Face Width | 9 mm |
Overall Length | 18 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Outside Diameter | 33.6 mm |
Details
Number of Teeth | 40 |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Number of Starts | 1 |
Reduction Ratio | 40 |
Item | Worm Wheel |
Hub Projection | 9 mm |
System of Measurement | Metric |
Tooth Direction | Right Hand |
Metric Module Pitch | 0.8 |
Precision Class | KHK W 002 Grade 5 |
Material | Acetal |
Gear Shape | HA |
Description
Molded Plastic Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HESSTON C120 Replacement Belt, C120 (C120)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 52 SDS (2 B 52 SDS)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Machined Nylon Spur Gears (PS1-90)
- KHK GEARS Internal / Ring Gears (SI2-100)
- BOSTON GEAR Miter Gear-8 Pitch (L115Y)
- Khk Gears Spur Gears