Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-50
Zoro # G504841540
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Duracon
- Hub Projection 4 mm
- Minimum Teeth Hardness 110 HRR
- Bore Type Plain
Product Information
- Brand Khk Gears
- MFR # DS0.5-50
- Zoro # G504841540
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 25 mm |
Bore Diameter | 5 mm |
Face Width | 3 mm |
Overall Length | 7 mm |
Outside Diameter | 26 mm |
Hub Diameter | 12 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Details
Item | Spur Gear |
Number of Teeth | 50 |
Material | Duracon |
Hub Projection | 4 mm |
Minimum Teeth Hardness | 110 HRR |
Bore Type | Plain |
Standards | RoHS Compliant |
Gear Shape | S9 |
Metric Module Pitch | 0.5 |
Pressure Angle | 20 Degrees |
Maximum Teeth Hardness | 120 HRR |
Precision Class | JIS N12 (JIS B1702-1:1998) |
Gear Construction | Webbed |
Material Fabrication | Molded |
System of Measurement | Metric |
Material Grade | M90-44 |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 25 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 3 MFD, 440V, Oval (POCF3A)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W145T (W145T)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-45)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-2040L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-2030L)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB20B)
- Khk Gears Gears & Gear Racks