Shop All Spur Gears
Khk Gears
Internal / Ring Gears
Mfr # SI3-50
Zoro # G404841688
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Carbon Steel
- Finish Black Oxide
- Inside Diameter 144 mm
- Pitch Diameter 150 mm
Product Information
- Brand Khk Gears
- MFR # SI3-50
- Zoro # G404841688
- Country of Origin Japan
- Category Spur Gears
Dimensions
Inside Diameter | 144 mm |
Pitch Diameter | 150 mm |
Outside Diameter | 220 mm |
Face Width | 30 mm |
Details
Item | Internal Ring Gear |
Number of Teeth | 50 |
Material | Carbon Steel |
Finish | Black Oxide |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 3 |
Maximum Teeth Hardness | 194 HB |
System of Measurement | Metric |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Gear Shape | T1 |
Material Grade | S45C |
Description
Internal / Ring Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SPHC6-6F)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-2040L)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- Khk Gears Gears & Gear Racks