Shop All Spur Gears
Khk Gears
Hubless Steel Spur Gears
Mfr # SSA1-30
Zoro # G104670137
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Material Carbon Steel
- Bore Diameter 8 mm
- Hub Type No Hub
- Gear Shape S5
Product Information
- Brand Khk Gears
- MFR # SSA1-30
- Zoro # G104670137
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Bore Diameter Tolerance | H7 |
Face Width | 10 mm |
Pitch Diameter | 30 mm |
Outside Diameter | 32 mm |
Details
Item | Hubless Spur Gear |
Number of Teeth | 30 |
Material | Carbon Steel |
Hub Type | No Hub |
Gear Shape | S5 |
Maximum Teeth Hardness | 194 HB |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 1 |
Bore Type | Plain |
Standards | RoHS Compliant |
System of Measurement | Metric |
Finish | Black Oxide |
Precision Class | JIS N8 (JIS B1702-1:1998) |
Material Grade | S45C |
Description
Hubless Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Type No Hub, Face Width 10 mm, Pitch Diameter 30 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 1/8" ID Stainless Split Clamp Collar, Ss (G2SC-112-SS)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-7/8" (1080T178)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 24 # of Teeth (25B24)
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Hubless Steel Spur Gears (SSA1-45)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Steel Spur Gears (SS2-25)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Internal / Ring Gears (SIR2-200)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-7.5-100B5 (ACRV75-7.5-100B5)
- Khk Gears Gears & Gear Racks