Shop All Spur Gears
Khk Gears
Ground Spiral Bevel Gears
Mfr # SBSG2-1545L
Zoro # G704841807
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Carbon Steel
- Metric Module Pitch 2
- Outside Diameter 34.78 mm
- Hub Projection 14 mm
Product Information
- Brand Khk Gears
- MFR # SBSG2-1545L
- Zoro # G704841807
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 34.78 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 24 mm |
Overall Length | 29.66 mm |
Pitch Diameter | 30 mm |
Bore Diameter | 10 mm |
Face Width | 15 mm |
Description
Ground Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Steel (N4F6)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-R-RS-QC)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1.5-2040L)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Machined Nylon Spur Gears (PS2.5-22)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- Khk Gears Spur Gears