Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SRAF1.5-1000
Zoro # G204670235
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- System of Measurement Metric
- Material Grade S45C
- Material Fabrication Machined
- Pitch Height 13.5 mm
Product Information
- Brand Khk Gears
- MFR # SRAF1.5-1000
- Zoro # G204670235
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 13.5 mm |
Overall Height | 15 mm |
Face Width | 15 mm |
Overall Length | 999 mm |
Details
Item | Gear Rack |
Material | Carbon Steel |
System of Measurement | Metric |
Material Grade | S45C |
Material Fabrication | Machined |
Finish | Black Oxide |
End Type | Machined Ends |
Metric Module Pitch | 1.5 |
Pressure Angle | 20 Degrees |
Number of Teeth | 212 |
Tapped Mounting Holes | No |
Maximum Teeth Hardness | 95 HRB |
Description
Gear Rack, End Type Machined Ends, Face Width 15 mm, Finish Black Oxide, Material Carbon Steel, Material Fabrication Machined, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1.5, Number of Teeth 212, Overall Height 15 mm, Overall Length 999 mm, Pitch Height 13.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- DIXON HSeries Poppet FNPT, 3/4", Coupler 3/4", BR (6HF6-B)
- KHK GEARS Gear Rack (PRF1.5-1000)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SRF0.5-300)
- KHK GEARS Gear Rack (SRF2-1000)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- Khk Gears Gear Racks