Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SR1.5-100
Zoro # G204670105
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- System of Measurement Metric
- Number of Teeth 20
- Material Grade S45C
- Face Width 15 mm
Product Information
- Brand Khk Gears
- MFR # SR1.5-100
- Zoro # G204670105
- Country of Origin Japan
- Category Gear Racks
Dimensions
Face Width | 15 mm |
Overall Height | 20 mm |
Pitch Height | 18.5 mm |
Overall Length | 101 mm |
Details
Item | Gear Rack |
Material | Carbon Steel |
System of Measurement | Metric |
Number of Teeth | 20 |
Material Grade | S45C |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 1.5 |
Tapped Mounting Holes | No |
Finish | Black Oxide |
Maximum Teeth Hardness | 95 HRB |
Description
Gear Rack, Face Width 15 mm, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 1.5, Number of Teeth 20, Overall Height 20 mm, Overall Length 101 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN SC04A90NPX1, RadialDeep Groove Ball Bearing 22 Mm Id X 62 Mm Od X 15 Mm W (SC04A90NPX1)
- CANFIELD CONNECTOR Reed, LED/MOV Round Clamp, 9/16"- 4" Bore (810-000-104)
- BRENNAN INDUSTRIES 06MFS-04MP Straight, 3PK (FS2404-06-04)
- SOLBERG Filter Element, Paper, 2 Micron (856)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SUR1-500)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 6ft long (L2016-6)
- Khk Gears Gears & Gear Racks