Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # SR0.8-100
Zoro # G004670206
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Pitch Height 11.5 mm
- Material Grade S45C
- Metric Module Pitch 0.8
- Overall Length 101 mm
Product Information
- Brand Khk Gears
- MFR # SR0.8-100
- Zoro # G004670206
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 11.5 mm |
Overall Length | 101 mm |
Overall Height | 12.3 mm |
Face Width | 8 mm |
Details
Item | Gear Rack |
Material | Carbon Steel |
Material Grade | S45C |
Metric Module Pitch | 0.8 |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Finish | Black Oxide |
Maximum Teeth Hardness | 95 HRB |
Tapped Mounting Holes | No |
Number of Teeth | 38 |
Description
Gear Rack, Face Width 8 mm, Finish Black Oxide, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 95 HRB, Metric Module Pitch 0.8, Number of Teeth 38, Overall Height 12.3 mm, Overall Length 101 mm, Pitch Height 11.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 1/4", 3/8", 1/2" Drive U-Joint Set (640858)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (PR1-500)
- KHK GEARS Gear Rack (SRF0.5-300)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (PRF1.5-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- B B MANUFACTURING R96-11SS, Gear Rack, Stainless Steel (R96-11SS)
- Khk Gears Gear Racks