Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # PR1.5-500
Zoro # G804670222
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Pitch Height 18.5 mm
- Number of Teeth 105
- System of Measurement Metric
- Metric Module Pitch 1.5
Product Information
- Brand Khk Gears
- MFR # PR1.5-500
- Zoro # G804670222
- Country of Origin Japan
- Category Gear Racks
Dimensions
Pitch Height | 18.5 mm |
Overall Height | 20 mm |
Overall Length | 505 mm |
Face Width | 15 mm |
Details
Item | Gear Rack |
Material | Nylon |
Number of Teeth | 105 |
System of Measurement | Metric |
Metric Module Pitch | 1.5 |
Minimum Teeth Hardness | 114 HRR |
Pressure Angle | 20 Degrees |
Maximum Teeth Hardness | 120 HRR |
Material Grade | MC901 |
Tapped Mounting Holes | No |
Description
Gear Rack, Face Width 15 mm, Material Nylon, Material Grade MC901, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 1.5, Minimum Teeth Hardness 114 HRR, Number of Teeth 105, Overall Height 20 mm, Overall Length 505 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" FRL Filter, Regulator, Lubicator (DXCM019-0352)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (PR1-500)
- Khk Gears Gear Racks