Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # DRF1-500
Zoro # G704670117
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Number of Teeth 159
- Maximum Teeth Hardness 120 HRR
- System of Measurement Metric
- Overall Length 499.51 mm
Product Information
- Brand Khk Gears
- MFR # DRF1-500
- Zoro # G704670117
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Length | 499.51 mm |
Overall Height | 12 mm |
Face Width | 10 mm |
Pitch Height | 11 mm |
Details
Item | Gear Rack |
Material | Acetal |
Number of Teeth | 159 |
Maximum Teeth Hardness | 120 HRR |
System of Measurement | Metric |
Metric Module Pitch | 1 |
Tapped Mounting Holes | No |
Minimum Teeth Hardness | 114 HRR |
Pressure Angle | 20 Degrees |
Description
Gear Rack, Face Width 10 mm, Material Acetal, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 1, Minimum Teeth Hardness 114 HRR, Number of Teeth 159, Overall Height 12 mm, Overall Length 499.51 mm, Pitch Height 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- GATES Hi-Power II Belts, B40 (B40)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- SUNNYSIDE Toluol, 1 qt. (82132)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SRAF2.5-1000)
- KHK GEARS Gear Rack (SR2-100)
- KHK GEARS Gear Rack (SURF1.5-1000)
- B B MANUFACTURING R0.8P20M250P, Gear Rack (R0.8P20M250P)
- Khk Gears Gear Racks