Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # BSR0.5-300
Zoro # G604670194
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- System of Measurement Metric
- Overall Length 303 mm
- Material Grade C3604
- Face Width 3 mm
Product Information
- Brand Khk Gears
- MFR # BSR0.5-300
- Zoro # G604670194
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Length | 303 mm |
Face Width | 3 mm |
Pitch Height | 8.5 mm |
Overall Height | 9 mm |
Details
Item | Gear Rack |
Material | Brass |
System of Measurement | Metric |
Material Grade | C3604 |
Tapped Mounting Holes | No |
Pressure Angle | 20 Degrees |
Minimum Teeth Hardness | 80 HV |
Resistance Properties | Rust Resistant |
Number of Teeth | 190 |
Metric Module Pitch | 0.5 |
Description
Gear Rack, Face Width 3 mm, Material Brass, Material Grade C3604, Metric Module Pitch 0.5, Minimum Teeth Hardness 80 HV, Number of Teeth 190, Overall Height 9 mm, Overall Length 303 mm, Pitch Height 8.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 42" (B42)
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 1/4" NPT (621-11)
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- DEVILBISS AUTOMOTIVE REFINISHING HC-4419 QD HIGH FLOW STEM 1/4"NPT(F) (DV240145)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (PR1-500)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (SRAF2.5-1000)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 6ft long (L2016-6)
- Khk Gears Gear Racks