Shop All Spur Gears
Khk Gears
Finished Bore Steel Miter
Mfr # SMB2-25
Zoro # G304845427
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Carbon Steel
- Bore Type Finished
- Includes Set Screw
- Teeth Heat Treatment Hardened Teeth
Product Information
- Brand Khk Gears
- MFR # SMB2-25
- Zoro # G304845427
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 24.33 mm |
Keyway Width | 5 mm |
Bore Diameter | 15 mm |
Hub Diameter | 40 mm |
Face Width | 12 mm |
Keyway Depth | 2.3 mm |
Outside Diameter | 52.83 mm |
Pitch Diameter | 50 mm |
Screw Thread Size | M5 |
Bore Diameter Tolerance | H7 |
Description
Bore Miter Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 12 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 40 mm, Hub Projection 10 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Hand Pump 2 Speed D/A 134 Cu In Steel 10 (P2301M)
- FESTO Standards-Based Cylinder DNC-32-150-PPV-A (DNC-32-150-PPV-A)
- JR PRODUCTS JR Products 62245 3-Way Brass Diverter Valve - 1/2" MPT x 1/2" MPT x 1/2" FPT (62245)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C60B8T, Suction Strainer, 60 micron, Outside-In (MF0062217)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- Khk Gears Gears & Gear Racks