Shop All Spur Gears
Khk Gears
Carbon Steel Spiral Bevel Gears
Mfr # SBS2.5-4518R
Zoro # G204841574
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 45
- Material Carbon Steel
- Bore Type Plain
- Tooth Direction Right Hand
- Ratio 2.5
Product Information
- Brand Khk Gears
- MFR # SBS2.5-4518R
- Zoro # G204841574
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 15 mm |
Overall Length | 34.94 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 18 mm |
Hub Diameter | 55 mm |
Pitch Diameter | 112.5 mm |
Outside Diameter | 113.49 mm |
Description
Carbon Steel Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/4"MPT, Steel 4 Series (40-4)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- COILHOSE PNEUMATICS Reusable Flexeel Splicer 1/4" ID x 3/8" OD (PHS0406)
- JONES STEPHENS Micro Size Gear Clmp, 5/16" Bnd, 1/4"-5/8" (G09004)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- KHK GEARS Ground Helical Gears (KHG1.5-40L)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Steel Spur Gears (SS1.5-20)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- Khk Gears Gears & Gear Racks