Shop All Spur Gears
Khk Gears
Carbon Steel Spiral Bevel Gears
Mfr # SBS2.5-2040L
Zoro # G904841645
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Carbon Steel
- System of Measurement Metric
- Bore Type Plain
- Bore Diameter 12 mm
Product Information
- Brand Khk Gears
- MFR # SBS2.5-2040L
- Zoro # G904841645
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 12 mm |
Pitch Diameter | 50 mm |
Outside Diameter | 55.21 mm |
Face Width | 20 mm |
Overall Length | 43.61 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Hub Diameter | 40 mm |
Description
Carbon Steel Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- GATES PowerGrip HTD Belts, 633-3M-15 (633-3M-15)
- BESTORQ Aftermarket Allis-Chalmers 2691146-00 YT9500 (Drive) Riding Lawn Mower Replacement Belt, A92LG (A92LG)
- INGERSOLL-RAND Electric Air Compressor (447PE15-V (460-3-60))
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Aluminum Bronze Worm Wheels (AG1-60R1)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1.5-2040L)
- BOSTON GEAR SpurGear, 16DP, 20PA, 14Teeth, Steel (YB14)
- Khk Gears Gears & Gear Racks