Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2.5-6012
Zoro # G604841600
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Carbon Steel
- Bore Diameter 20 mm
- Bore Diameter Tolerance H7
- Bore Type Plain
Product Information
- Brand Khk Gears
- MFR # SB2.5-6012
- Zoro # G604841600
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 20 mm |
Bore Diameter Tolerance | H7 |
Face Width | 20 mm |
Pitch Diameter | 150 mm |
Hub Diameter | 70 mm |
Overall Length | 39.81 mm |
Outside Diameter | 150.54 mm |
Details
Item | Bevel Gear |
Number of Teeth | 60 |
Material | Carbon Steel |
Bore Type | Plain |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Maximum Teeth Hardness | 194 HB |
Mounting Distance | 50 mm |
Hub Projection | 20 mm |
Gear Shape | B4 |
Tooth Form | Straight |
Material Grade | S45C |
Metric Module Pitch | 2.5 |
Precision Class | JIS B 1704:1978 Grade 3 |
Finish | Black Oxide |
Ratio | 5 |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2100-14MPT-20 Panther Synchronous Belt (2100-14MPT-20)
- CARTER BEARINGS 1.5", Bronze Bushing Cam Follower (SFH-48-A)
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- D&D 159 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB155)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS414 (TS414)
- Khk Gears Spur Gears