Kh Industries

Pendant Station, 8, Push Button, NO, NC


product price: $1,199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form 1NO/1NC
  • Legend On/Off
  • Type of Operator Push Button
  • Number of Pilot Lights 0
  • Number of Operators 8
See all product information

Product Information

Dimensions

Width 3.25 in
Depth 1.5 in
Height 13.4 in
Overall Depth 1.5 in
Overall Width 3.25 in
Overall Height 13.4 in

Description

Pendant Control Station, Number of Operators 8, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 33/64 in to 41/64 in, Height 13.4 in, Width 3.25 in, Depth 1.5 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.