Shop All Push Button Control Stations
Kh Industries
Pendant Station, 8, Push Button, NO, NC
Mfr # CPH08-A3C-000A
Zoro # G8564954
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 8
Product Information
- Brand Kh Industries
- MFR # CPH08-A3C-000A
- Zoro # G8564954
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Depth | 1.5 in |
Height | 13.4 in |
Width | 3.25 in |
Overall Width | 3.25 in |
Overall Depth | 1.5 in |
Overall Height | 13.4 in |
Description
Pendant Control Station, Number of Operators 8, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 33/64 in to 41/64 in, Height 13.4 in, Width 3.25 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- QUEST TECHNOLOGY INTERNATIONAL Wide Surge Strip, 8-Outlets + 12Ft. Cord, White, Etl (EPD-1808)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPC02-C00-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Orange (CPA02-A4C-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, Yellow (CPH08-C3C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- Kh Industries Switches