Shop All Push Button Control Stations
Kh Industries
Pendant Station, 6, Push Button, NO, Yellow
Mfr # CPH06-C2C-000A
Zoro # G8564936
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Legend No Legend
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 6
Product Information
- Brand Kh Industries
- MFR # CPH06-C2C-000A
- Zoro # G8564936
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Width | 3.25 in |
Height | 11 in |
Depth | 1.5 in |
Overall Height | 11 in |
Overall Width | 3.25 in |
Overall Depth | 1.5 in |
Description
Pendant Control Station, Number of Operators 6, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary/Momentary/Momentary/Momentary/Momentary, Operator Color Yellow, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 33/64 in to 41/64 in, Height 11 in, Width 3.25 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02201046 (02201046)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPC02-C00-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-B3D-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3D-000A)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- Kh Industries Switches