Shop All Push Button Control Stations
Kh Industries
Pendant Station, 2, Push Button, NO, Yellow
Mfr # CPH02-C02-000A
Zoro # G8564823
original price:
$279.62
26% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Legend No Legend
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Product Information
- Brand Kh Industries
- MFR # CPH02-C02-000A
- Zoro # G8564823
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Width | 3.1 in |
Depth | 1.5 in |
Height | 5.2 in |
Overall Depth | 1.5 in |
Overall Width | 3.1 in |
Overall Height | 5.2 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Yellow, Contact Form 1NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 19/64 in to 13/32 in, Height 5.2 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- HARTING Han E 06 Pos. F Insert Screw (09330062701)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1D-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-C00-000A)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPC02-C00-000A)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Kh Industries Push Button Control Stations