Shop All Push Button Control Stations
Kh Industries
Pendant Station, 2, Push Button, NO, NC
Mfr # CPH02-B00-000A
Zoro # G8564814
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend On/Off
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Product Information
- Brand Kh Industries
- MFR # CPH02-B00-000A
- Zoro # G8564814
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Height | 5.2 in |
Width | 3.1 in |
Depth | 1.5 in |
Overall Depth | 1.5 in |
Overall Width | 3.1 in |
Overall Height | 5.2 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained, Operator Color Yellow, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 0.4A @ 120V DC, 2A @ 24V DC, 5A @ 125/240V AC, IP Rating IP65, Hub 19/64 in to 13/32 in, Height 5.2 in, Width 3.1 in, Depth 1.5 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket Set, Varitrak(R), Steel, 55mm (S0950 MB4)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- MONOPRICE Xlr Male 3 Pin One Port Wall Plate (7397)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3D-000A)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- RELAY AND CONTROL Control Station, 1 Button, Momentary (PBS-1)
- Kh Industries Push Buttons & Indicators