Shop All Plug & Connector Accessories
Kh Industries
Pendant Drop Outlet Box, 125V, 1875W
Mfr # PP4DD-515-B12K-515
Zoro # G4213133
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEC Cord Designation - Ext. Cords and Outlet Strips SOOW
- Watts 1875
- Indoor/Outdoor Indoor, Outdoor
- Jacket Material - Ext. Cords and Outlet Strips Rubber
Product Information
- Brand Kh Industries
- MFR # PP4DD-515-B12K-515
- Zoro # G4213133
- UPC # 723434832824
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Cord Length | 50 ft |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 12 AWG |
Description
Pendant Drop Outlet Box, Number of Outlet Boxes 1, Number of Outlets 4, Cord Length 50 ft, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Outdoor, Voltage 125V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 3, Color Yellow, Max. Watts 1,875 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 10,690V (LRD21)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12K-520)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A20R208HCR)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206G)
- Kh Industries Plug & Connector Accessories