Shop All Extension Cords
Kh Industries
60 ft. 10/5 12-Outlet Power Stringer SOOW
Mfr # PS6DD6-520-B10M-L2120F
Zoro # G4167186
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 60 ft
- Gauge/Conductor 10/5
- Number of Outlets 12
- Voltage 120/208V AC
- Color Black
Product Information
- Brand Kh Industries
- MFR # PS6DD6-520-B10M-L2120F
- Zoro # G4167186
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 60 ft |
Cord Length - Ext. Cords and Outlet Strips | 60 ft. |
Wire Size | 10 AWG |
Description
Feed Through Power Stringer, Number of Outlet Boxes 6, Number of Outlets 12, Cord Length 60 ft, Max. Amps 20 A, Plug Configuration NEMA L21-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 10 ft, Wire Size 10 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 120/208V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 5, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor (11X436)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- VIRTUAL 02308ME 50 ft. Orange Round Vinyl Extension Cord (VI865084)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- POWER FIRST 25 ft. Extension Cord 14/3 Gauge OR/BK (52NY20)
- POWERWELD 50' Outdoor/Indoor Extension Cord, 125V (EC50-YE)
- Kh Industries Extension Cords