Shop All Cord Reels
Kh Industries
50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW
Mfr # RTAN3LW-WW-J12K
Zoro # G7579308
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reel Color White
- Cord Length 50 ft.
- Gauge/Conductor 12/3
- Cord Type SJOW-Black
- Standard NEMA 2
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WW-J12K
- Zoro # G7579308
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | RTA Reel,50 Feet of 12/3,Black SJOW |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Standard | NEMA 2 |
Payout End | Blunt Cut |
Volts | 125 VAC |
Gauge | 12 AWG |
Max Amps | 20 Amp |
Conductor | 3 |
Operation | Lift/Drag (ratchet lock) |
Feeder End | 5-20P |
Description
RTA Reel,50 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- NVENT CADDY MultiFlange Beam Clamp, 1/4 IN Rod Size (PHSW4)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- Kh Industries Extension Cords & Power Strips