Shop All Cord Reels
Kh Industries
35 ft. 12/3 Retractable Cord Reel 20 Amps
Mfr # RTAN3LW-WC520-J12H
Zoro # G7579247
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20
- Reel Color White
- Gauge/Conductor 12/3
- Cord Length 35 ft.
- Cord Type SJOW-Black
Product Information
- Brand Kh Industries
- MFR # RTAN3LW-WC520-J12H
- Zoro # G7579247
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 35 ft. |
Details
Item | RTA Reel,35 Feet of 12/3,Black SJOW |
Max. Amps | 20 |
Reel Color | White |
Gauge/Conductor | 12/3 |
Cord Type | SJOW-Black |
Feeder End | 5-20P |
Conductor | 3 |
Payout End | Single Outlet |
Standard | NEMA 2 |
Volts | 125 VAC |
Max Amps | 20 Amp |
Gauge | 12 AWG |
Operation | Lift/Drag (ratchet lock) |
Description
RTA Reel,35 Feet of 12/3,Black SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- SIEMENS Load Center, MC, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MC1224B1100EFC)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WCL520-J12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- Kh Industries Extension Cords & Power Strips