Shop All Cord Reels
Kh Industries
30 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage
Mfr # RTFD4L-WW-B14G
Zoro # G3971825
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600V AC
- Tension Method Ratchet Lock
- Wire Size 14 AWG
- Retractable Cord Length 30 ft
Product Information
- Brand Kh Industries
- MFR # RTFD4L-WW-B14G
- Zoro # G3971825
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Retractable Cord Length | 30 ft |
Overall Depth | 10 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Cord Length | 30 ft. |
Overall Width | 14 1/2 in |
Overall Height | 15 in |
Feeder Cord Length | 6 ft |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Yellow, Max. Amps 12 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VAC, 10A (CA2SK20B7)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (5261I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WCL520-J12K)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12H)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- KH INDUSTRIES 50 ft. 16/3 Extension Cord Reel 10 Amps 0 Outlets 600VAC Voltage (RTBA3L-WW-B16K)
- GLEASON REEL Hubbell Industrial Duty Cord Reel with Single Outlet - 12/3c x 45', Cast Aluminum (ACA12345-SR20)
- Kh Industries Cord Reels