Shop All Extension Cords
Kh Industries
30 ft. 12/3 6-Outlet Dead End Power Stringer SOOW
Mfr # PS6DD3-520-B12G-520D
Zoro # G4213711
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 30 ft
- Gauge/Conductor 12/3
- Number of Outlets 6
- Voltage 125V AC
- Color Black
Product Information
- Brand Kh Industries
- MFR # PS6DD3-520-B12G-520D
- Zoro # G4213711
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 30 ft |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Wire Size | 12 AWG |
Description
Dead End Power Stringer, Number of Outlet Boxes 3, Number of Outlets 6, Cord Length 30 ft, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Distance Between Boxes 10 ft, Wire Size 12 AWG, Temp. Rating -40 Degrees to 194 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SOOW, Jacket Color Black, Cord Shape Round, Jacket Material Rubber, Number of Conductors 3, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Dead End Power Stringer SOOW (PS6DD4-520-B12M-L1420D)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-3 (6EF3 YELLOW)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- Kh Industries Extension Cords & Power Strips